

€63.75/ pieceexcl. VAT
€77.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIEF |
Construction type housing | Round |
Size | M 18 |
Mounting | Flush |
Standard | EN 60947-5-2 |
Voltage | 10 - 30 V DC |
Max. switching current | 200 |
LED colour | Yellow |
Cable length | 2500 mm |
Electrical connection | Cable, 3-core |
Cable material | TPE-U(PU) |
Material housing | PBT/Nickel-plated brass |
Temperature range | from -30 to 70 °C |
Degree of protection (IP) | IP68 |
Switching distance | 5 mm |
Type of switch function | Normally open contact (NO) |
Type of switching output | NPN |
Weight | 124 g |