

€66.83/ pieceexcl. VAT
€80.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIED |
Construction type housing | Round |
Size | M 18 |
Mounting | Non-flush |
Standard | EN 60947-5-2 |
Voltage | 20 - 320 V DC |
Max. switching current | 300 |
Max. voltage drop | 8 V |
LED colour | Yellow |
Electrical connection | Plug, M12x1, 2-pin |
Material housing | Brass, Nickel-plated |
Temperature range | from -25 to 85 °C |
Degree of protection (IP) | IP67 |
Switching distance | 8 mm |
Type of switch function | Normally open contact (NO) |
Type of switching output | Non-contacting 2-wire |
Weight | 50 g |