FESTO

FESTO Proximity sensor SIED-M18B-ZS-K-L 538280

  • ERIKS:11648564
  • Manufacturer:4052568175580
Image 1
Save to list

€66.83/ pieceexcl. VAT

€80.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIED
Construction type housing
Round
Size
M 18
Mounting
Flush
Standard
EN 60947-5-2
Voltage
20 - 320 V DC
Max. switching current
300
Max. voltage drop
8 V
LED colour
Yellow
Cable length
2500 mm
Electrical connection
Cable, 2-core
Cable material
TPE-U(PUR)
Material housing
Brass, Nickel-plated
Temperature range
from -25 to 85 °C
Degree of protection (IP)
IP67
Switching distance
5 mm
Type of switch function
Normally open contact (NO)
Type of switching output
Non-contacting 2-wire
Weight
110 g