FESTO

FESTO Proximity sensor SIED-M12B-ZS-S-L 538271

  • ERIKS:11648555
  • Manufacturer:4052568089047
Image 1
Save to list

€63.30/ pieceexcl. VAT

€76.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIED
Construction type housing
Round
Size
M 12
Mounting
Flush
Standard
EN 60947-5-2
Voltage
20 - 320 V DC
Max. switching current
200
Max. voltage drop
8 V
LED colour
Yellow
Electrical connection
Plug, M12x1, 2-pin
Material housing
Brass, Nickel-plated
Temperature range
from -25 to 85 °C
Degree of protection (IP)
IP67
Switching distance
2 mm
Type of switch function
Normally open contact (NO)
Type of switching output
Non-contacting 2-wire
Weight
20 g