FESTO

FESTO Proximity sensor SDBT-MSX-1L-NU-E-5-N-LE 8059125

  • ERIKS:14525986
  • Manufacturer:4052568300494
Image 1
Save to list

€28.46/ pieceexcl. VAT

€34.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Construction type housing
For T-slot
Rated supply voltage at DC
24 V
Type of switching output
PNP/NPN
Electrical connection
Cable 3-wire open end
Operating status display
Yellow LED
Cable length
5 m
Colour cable sheath
Grey
Material of cable sheath
TPE-U(PUR)
Ambient temperature
from -40 to 85 °C
Degree of protection (IP)
IP 68
Weight
56 g