

€26.05/ pieceexcl. VAT
€31.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Construction type housing | For T-slot |
Rated supply voltage at DC | 24 V |
Type of switching output | PNP/NPN |
Operating status display | Yellow LED |
Cable length | 2.5 m |
Colour cable sheath | Grey |
Material of cable sheath | TPE-U(PUR) |
Ambient temperature | from -40 to 85 °C |
Degree of protection (IP) | IP 68 |
Weight | 29 g |