

€44.26/ pieceexcl. VAT
€53.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SDBT |
Construction type housing | For T-slot |
Measurement principle | Magnetoresistive |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 7.5 to 18 V |
Rated supply voltage at DC | 8.2 V |
Type of switching output | NAMUR |
Type of switch function | NAMUR |
Electrical connection | Cable, 2-wire open end |
Operating status display | Yellow LED |
Cable length | 10 m |
Colour cable sheath | Blue |
Material of cable sheath | TPE-U(PU) |
Ambient temperature | from -40 to 85 °C |
Degree of protection (IP) | IP65/IP68 |
Weight | 104 g |