

€456.44/ pieceexcl. VAT
€552.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VPPE |
Flow rate at 6 Bar | 1.25 l/min |
Operation | Electrical |
Function | 3-way proportional-pressure regulator |
Protection class | IP65 |
Housing material | Anodised aluminium |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€894.59/ pieceexcl. VAT
€1,082.45incl. VAT
Estimated delivery date - 13/11/2026