

€452.06/ pieceexcl. VAT
€546.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VEAA |
Port Size | QS-4 mm |
Operation | Electrical |
Function | 3-way proportional-pressure regulator |
Protection class | IP65 |
Housing material | PA-reinforced |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€476.80/ pieceexcl. VAT
€576.93incl. VAT
Estimated delivery date - 16/11/2026