FESTO

FESTO Proportional flow control valve VPCF-6-L-8-G38-6-V1-E-EX2 8041714

  • ERIKS:14169426
  • Manufacturer:4052568286149
Image 1
Save to list

€1,478.15/ pieceexcl. VAT

€1,788.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VPCF
Operating pressure
from 1 to 6 bar
Operation
Electrical
Function
3-way proportional flow control valve
Construction size
6
Protection class
IP65
Ambient temperature
from 0 to 50 °C
Housing material
Wrought aluminium alloy, anodized
Seal material
HNBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [6:4:4]