

€1,478.15/ pieceexcl. VAT
€1,788.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VPCF |
Operating pressure | from 1 to 10 bar |
Operation | Electrical |
Function | 3-way proportional flow control valve |
Construction size | 6 |
Protection class | IP65 |
Ambient temperature | from 0 to 50 °C |
Housing material | Wrought aluminium alloy, anodized |
Seal material | HNBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [6:4:4] |