

€1,001.67/ pieceexcl. VAT
€1,212.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MPYE |
Flow rate at 6 Bar | 2 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from 0 to 10 bar |
Operation | Electrical |
Function | 5/3 closed |
Construction size | 10 |
Electrical connection | Plug, M12x1, 4-pin |
Protection class | IP65 |
Max. operating frequency | 70 Hz |
Operating temperature | from 5 to 40 °C |
Ambient temperature | from 0 to 50 °C |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [6:4:4] |