FESTO

FESTO Proportional directional control valve MPYE-5-1/8-HF-010-B 151693

  • ERIKS:23210083
  • Manufacturer:4052568010744
Image 1
Save to list

€912.42/ pieceexcl. VAT

€1,104.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MPYE
Flow rate at 6 Bar
700 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
5/3 closed
Construction size
6
Electrical connection
Plug, M12x1, 4-pin
Protection class
IP65
Max. operating frequency
95 Hz
Operating temperature
from 5 to 40 °C
Ambient temperature
from 0 to 50 °C
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [6:4:4]