

€82.50/ pieceexcl. VAT
€99.83incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PEV |
Model | Pressure switch |
Adjustment range | from 1.5 to 8 |
Adjustment range pressure unit | bar |
Max. pressure | 8 bar |
Size process connection | M5 |
Housing material | POM |
Switching function | Change-over |
Supply voltage | 10-30 V |
Electrical connection | Plug, M8x1, 4-pin |
Level of protection (IP value) | IP65 |
Display | Yes |
Ambient temperature | from 0 to 60 °C |