FESTO

FESTO Pressure sensor SDE5-V1-O1-Q6-P-M8 542886

  • ERIKS:11649703
  • Manufacturer:4052568180799
Image 1
Save to list

€67.29/ pieceexcl. VAT

€81.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SDE5
Material
POM
Ambient temperature
from 0 to 50 °C
Model
Pressure switch
Degree of protection (IP)
IP40