

€78.27/ pieceexcl. VAT
€94.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SDE5 |
Material | POM |
Ambient temperature | from 0 to 50 °C |
Model | Pressure switch |
Degree of protection (IP) | IP40 |