FESTO

FESTO Pressure sensor SDE5-D10-O-Q4E-P-M8 527466

  • ERIKS:11645492
  • Manufacturer:4052568162603
Image 1
Save to list

€66.04/ pieceexcl. VAT

€79.91incl. VAT

Estimated delivery date - 30/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SDE5
Material
POM
Ambient temperature
from 0 to 50 °C
Model
Pressure switch
Degree of protection (IP)
IP40