FESTO

FESTO Pressure regulator MS9-LR-G-D5-DI-AG-BAR-AS 564135

  • ERIKS:12265636
  • Manufacturer:4052568211585
Image 1
Save to list

€156.17/ pieceexcl. VAT

€188.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Pressure range
from 0.3 to 4 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 1 to 20 bar
Flow rate
20000 l/min
Flow direction
left ? right
Membrane material
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Weight
1400 g