FESTO

FESTO Pressure regulator MS6-LRB-1/2-D7-A4-AS 530332

  • ERIKS:11646251
  • Manufacturer:4052568085773
Image 1
Save to list

€51.89/ pieceexcl. VAT

€62.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Port thread type
BSPP (G)
Port Size
1/2 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 0.8 to 20 bar
Flow rate
5500 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Weight
747 g