

€51.89/ pieceexcl. VAT
€62.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS6 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Pressure range | from 0.3 to 4 bar |
With pressure gauge | No |
Lockable | Yes |
Operating pressure | from 0.8 to 20 bar |
Flow rate | 7300 l/min |
Flow direction | left ? right |
Membrane material | NBR |
Material seal | NBR |
Material housing | Aluminium die-cast |
Temperature range | from -10 to 60 °C |
Weight | 747 g |