FESTO

FESTO Pressure regulator MS6-LR-1/4-D5-AS 529995

  • ERIKS:11646061
  • Manufacturer:4052568085537
Image 1
Save to list

€55.85/ pieceexcl. VAT

€67.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.3 to 4 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 0.8 to 20 bar
Flow rate
2400 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Suitable for foods
Yes
Weight
730 g