

€55.85/ pieceexcl. VAT
€67.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS6 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Pressure range | from 0.5 to 12 bar |
With pressure gauge | Yes |
Lockable | Yes |
Operating pressure | from 0.8 to 20 bar |
Flow rate | 5500 l/min |
Flow direction | right ? left |
Membrane material | NBR |
Material seal | NBR |
Material housing | Aluminium die-cast |
Temperature range | from -10 to 60 °C |
Suitable for foods | Yes |
Weight | 730 g |