FESTO

FESTO Pressure regulator MS4-LRB-1/4-D7-A8-AS 529483

  • ERIKS:11645824
  • Manufacturer:4052568015695
Image 1
Save to list

€37.45/ pieceexcl. VAT

€45.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 0.8 to 14 bar
Flow rate
1500 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Weight
222 g