FESTO

FESTO Pressure regulator MS4-LRB-1/4-D5-AS 529473

  • ERIKS:11645815
  • Manufacturer:4052568085223
Image 1
Save to list

€40.63/ pieceexcl. VAT

€49.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.3 to 4 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 0.8 to 14 bar
Flow rate
1900 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Weight
222 g