FESTO

FESTO Pressure regulator MS4-LR-1/8-D5-AS-Z 529422

  • ERIKS:11645801
  • Manufacturer:4052568085100
Image 1
Save to list

€39.18/ pieceexcl. VAT

€47.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Port thread type
BSPP (G)
Port Size
1/8 in
Pressure range
from 0.3 to 4 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 0.8 to 14 bar
Flow rate
1200 l/min
Flow direction
right ? left
Membrane material
NBR
Material seal
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Suitable for foods
Yes
Weight
225 g