FESTO

FESTO Pressure regulator MS4-LR-1/4-D7-AS-Z 529420

  • ERIKS:11645799
  • Manufacturer:4052568085087
Image 1
Save to list

€39.18/ pieceexcl. VAT

€47.41incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 0.8 to 14 bar
Flow rate
1700 l/min
Flow direction
right ? left
Membrane material
NBR
Material seal
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Suitable for foods
Yes
Weight
225 g