FESTO

FESTO Pressure regulator MS12-LR-G-D7-LD-AS 537148

  • ERIKS:11648024
  • Manufacturer:4052568172237
Image 1
Save to list

€317.95/ pieceexcl. VAT

€384.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS12
Pressure range
from 0.5 to 12 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 0.8 to 21 bar
Flow rate
22000 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Aluminium die-cast
Temperature range
from -10 to 60 °C
Suitable for foods
Yes
Weight
4000 g