FESTO

FESTO Pressure regulator LRS-3/4-D-MIDI 194650

  • ERIKS:11638817
  • Manufacturer:4052568153861
Image 1
Save to list

€370.88/ pieceexcl. VAT

€448.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LRS
Port thread type
BSPP (G)
Port Size
3/4 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 0 to 16 bar
Flow rate
3500 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
1250 g