FESTO

FESTO Pressure regulator LRS-3/4-D-DI-MAXI 194674

  • ERIKS:11638841
  • Manufacturer:4052568154103
Image 1
Save to list

€458.63/ pieceexcl. VAT

€554.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LRS
Port thread type
BSPP (G)
Port Size
3/4 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 1 to 16 bar
Flow rate
6800 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
1680 g