FESTO

FESTO Pressure regulator LRS-3/4-D-7-MIDI 194656

  • ERIKS:11638823
  • Manufacturer:4052568153922
Image 1
Save to list

€383.69/ pieceexcl. VAT

€464.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LRS
Port thread type
BSPP (G)
Port Size
3/4 in
Pressure range
from 0.5 to 7 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 0 to 16 bar
Flow rate
4500 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
1250 g