FESTO

FESTO Pressure regulator LRS-1/2-D-O-I-MIDI 194645

  • ERIKS:11638812
  • Manufacturer:4052568153816
Image 1
Save to list

€378.73/ pieceexcl. VAT

€458.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LRS
Port thread type
BSPP (G)
Port Size
1/2 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 0 to 16 bar
Flow rate
3500 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
1180 g