FESTO

FESTO Pressure regulator LRBS-D-7-O-MINI 194683

  • ERIKS:11638850
  • Manufacturer:4052568154196
Image 1
Pressure regulators for manifold assembly LRB, LR
Save to list

€329.36/ pieceexcl. VAT

€398.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LRBS
Pressure range
from 0.5 to 7 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 1 to 16 bar
Flow rate
1600 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
350 g