FESTO

FESTO Pressure regulator LR-3/8-D-MINI 162580

  • ERIKS:23212288
  • Manufacturer:4052568072162
Image 1
Save to list

€97.58/ pieceexcl. VAT

€118.07incl. VAT

11 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Port thread type
BSPP (G)
Port Size
3/4 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 1 to 16 bar
Flow rate
1700 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
350 g
Alternatives
Product Image

FESTO Pressure regulator MS4-LR-1/4-D7-AS 529419

  • Eriks:11374597
  • Manufacturer:529419

€35.59/ pieceexcl. VAT

€43.06incl. VAT

6 In stock - Estimated delivery date 06/11/2026