

€153.05/ pieceexcl. VAT
€185.19incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Pressure range | from 0.5 to 12 bar |
With pressure gauge | Yes |
Lockable | Yes |
Operating pressure | from 1 to 16 bar |
Flow rate | 3200 l/min |
Flow direction | left ? right |
Material seal | NBR |
Material housing | Zinc die-cast |
Temperature range | from -10 to 60 °C |
Weight | 720 g |
€55.85/ pieceexcl. VAT
€67.58incl. VAT
2 In stock - Estimated delivery date 26/10/2026