FESTO

FESTO Pressure regulator LR-3/4-D-MIDI-NPT 173664

  • ERIKS:11633905
  • Manufacturer:4052568313340
Image 1
Save to list

€153.05/ pieceexcl. VAT

€185.19incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Port thread type
NPT
Port Size
3/4 in
Pressure range
from 0.5 to 12 bar
Weight
720 g