FESTO

FESTO Pressure regulator LR-3/4-D-7-O-MIDI 162603

  • ERIKS:11632253
  • Manufacturer:4052568072261
Image 1
Save to list

€149.33/ pieceexcl. VAT

€180.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Port thread type
BSPP (G)
Port Size
3/4 in
Pressure range
from 0.5 to 7 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 0 to 16 bar
Flow rate
4500 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
660 g