FESTO

FESTO Pressure regulator LR-3/4-D-7-O-MAXI 162604

  • ERIKS:11632254
  • Manufacturer:4052568131593
Image 1
Save to list

€335.44/ pieceexcl. VAT

€405.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Port thread type
BSPP (G)
Port Size
3/4 in
Pressure range
from 0.5 to 7 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 0 to 16 bar
Flow rate
12000 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
1100 g