

€352.04/ pieceexcl. VAT
€425.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Port thread type | BSPP (G) |
Port Size | 3/4 in |
Pressure range | from 0.5 to 7 bar |
With pressure gauge | Yes |
Lockable | Yes |
Operating pressure | from 0 to 16 bar |
Flow rate | 12000 l/min |
Flow direction | left ? right |
Material seal | NBR |
Material housing | Zinc die-cast |
Temperature range | from -10 to 60 °C |
Weight | 1200 g |