FESTO

FESTO Pressure regulator LR-1-D-MAXI-NPT 173672

  • ERIKS:11633913
  • Manufacturer:4052568313425
Image 1
Save to list

€339.23/ pieceexcl. VAT

€410.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
D
Port thread type
NPT
Port Size
1 in
Pressure range
from 0.5 to 12 bar