FESTO

FESTO Pressure regulator LR-1-D-7-O-MAXI-NPT 173675

  • ERIKS:11633916
  • Manufacturer:4052568313456
Image 1
Save to list

€335.44/ pieceexcl. VAT

€405.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
D
Port thread type
NPT
Port Size
1 in
Pressure range
from 0.5 to 12 bar