

€352.04/ pieceexcl. VAT
€425.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | D |
Port thread type | NPT |
Port Size | 1 in |
Pressure range | from 0.5 to 7 bar |
Weight | 1200 g |