

€97.58/ pieceexcl. VAT
€118.07incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Port thread type | NPT |
Port Size | 1/8 in |
Pressure range | from 0.5 to 12 bar |