

€93.82/ pieceexcl. VAT
€113.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Pressure range | from 0.5 to 7 bar |
With pressure gauge | No |
Lockable | Yes |
Operating pressure | from 1 to 16 bar |
Flow rate | 1000 l/min |
Flow direction | left ? right |
Material seal | NBR |
Material housing | Zinc die-cast |
Temperature range | from -10 to 60 °C |
Weight | 300 g |