

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.5 to 7 bar |
With pressure gauge | No |
Lockable | Yes |
Operating pressure | from 1.5 to 10 bar |
Flow rate | >= 1300 l/min |
Flow direction | left ? right |
Material seal | NBR |
Material housing | PA, glass-fiber reinforced |
Temperature range | from -5 to 50 °C |
Weight | 150 g |