FESTO

FESTO Pressure regulator LR-1/4-D-MINI-NPT 173648

  • ERIKS:11633890
  • Manufacturer:4052568313197
Image 1
Save to list

€97.58/ pieceexcl. VAT

€118.07incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
D
Port thread type
NPT
Port Size
1/4 in
Pressure range
from 0.5 to 12 bar