

€97.58/ pieceexcl. VAT
€118.07incl. VAT
36 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.5 to 12 bar |
With pressure gauge | Yes |
Lockable | Yes |
Operating pressure | from 1 to 16 bar |
Flow rate | 1500 l/min |
Flow direction | left ? right |
Material seal | NBR |
Material housing | Zinc die-cast |
Temperature range | from -10 to 60 °C |
Weight | 350 g |
€35.59/ pieceexcl. VAT
€43.06incl. VAT
6 In stock - Estimated delivery date 06/11/2026