FESTO

FESTO Pressure regulator LR-1/2-D-O-DI-MAXI 192357

  • ERIKS:11637964
  • Manufacturer:4052568150938
Image 1
Save to list

€224.25/ pieceexcl. VAT

€271.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Port thread type
BSPP (G)
Port Size
1/2 in
Pressure range
from 0.5 to 12 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 1 to 16 bar
Flow rate
5400 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
1330 g