

€153.05/ pieceexcl. VAT
€185.19incl. VAT
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Pressure range | from 0.5 to 12 bar |
With pressure gauge | Yes |
Lockable | Yes |
Operating pressure | from 0 to 16 bar |
Flow rate | 3500 l/min |
Flow direction | left ? right |
Material seal | NBR |
Material housing | Zinc die-cast |
Temperature range | from -10 to 60 °C |
Weight | 720 g |
€50.72/ pieceexcl. VAT
€61.37incl. VAT
16 In stock - Estimated delivery date 06/11/2026