FESTO

FESTO Pressure regulator LR-1/2-D-7-O-DI-MAXI 192359

  • ERIKS:11637966
  • Manufacturer:4052568150952
Image 1
Save to list

€237.06/ pieceexcl. VAT

€286.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Port thread type
BSPP (G)
Port Size
1/2 in
Pressure range
from 0.5 to 7 bar
With pressure gauge
No
Lockable
Yes
Operating pressure
from 1 to 16 bar
Flow rate
7300 l/min
Flow direction
left ? right
Membrane material
NBR
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
1330 g