FESTO

FESTO Pressure regulator combination LRB-3/8-D-7-O-K5-MIDI 529004

  • ERIKS:11645654
  • Manufacturer:4052568163389
Image 1
Save to list

€998.17/ pieceexcl. VAT

€1,207.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LRB-K
Port thread type
BSPP (G)
Port Size
3/8 in
Pressure range
from 0.5 to 7 bar
With pressure gauge
No
Lockable
Yes
Flow rate
3800 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
4828 g